Zoro Homepage

Extra Length Taper Shank HSS Drill - 2in

  • Mfr # 1059726

  • Zoro # G410408486


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2-1/16
Overall Length
17.375
Number of Flutes
3
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059726
Zoro #
G410408486
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2-1/16
Overall Length
17.375
Flute Length
10.25
Shank Size
5

Details

Item
HSS Drill Bit
Number of Flutes
3
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
TAPER SHANK
Decimal Equivalent
2.0625
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.