Zoro Homepage

Extra Length Taper Shank HSS Drill - 31/64in

  • Mfr # 1058152

  • Zoro # G810408543


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.484375
Overall Length
5.875
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058152
Zoro #
G810408543
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.484375
Overall Length
5.875
Flute Length
4.375
Shank Size
0.484375

Details

Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.484375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.