
Extra Length Taper Shank HSS Drill - 5/16in
Mfr # 1058020
Zoro # G510408256
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/16
Overall Length
18"
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058020
Zoro #
G510408256
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
5/16
Overall Length
18"
Flute Length
14
Shank Size
1
Details
Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
TAPER SHANK
Decimal Equivalent
0.3125
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.