
Fractional HSS Drill Set - S13 - 1/16" To 1/4" By 64ths
Mfr # 3599013
Zoro # G910410354
product price: $29.55
/eaKey Features
Cutting Direction
Right
Shank Type
Straight Shank
Size
1/16-1/2 X 64THS
Decimal Equivalent
0.0625 - 0.5000 X 0.0156
Material
HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3599013
Zoro #
G910410354
UPC #
-
Country of Origin
Singapore
Dimensions
Size
1/16-1/2 X 64THS
Details
Item
HSS Cobalt Drill Bits
Cutting Direction
Right
Shank Type
Straight Shank
Decimal Equivalent
0.0625 - 0.5000 X 0.0156
Material
HSCO
Finish
BLACK OXIDE
Point Angle
135
Number of Flutes
2
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Description
- High Speed Steel Drill Set
- 1/16" To 3/8"
- Sizes Increase By 1/64" Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.