
Fractional HSS Drill Set - S21 - 1/16" To 3/8" By 64ths
Mfr # 3599021
Zoro # G710410356
product price: $74.15
/eaKey Features
Drill Bit Size
1/16 - 1/2 X 64THS
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3599021
Zoro #
G710410356
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
1/16 - 1/2 X 64THS
Details
Item
HSS Drill Bits
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.0625 -0.5000 X 0.0156
Number of Flutes
2
Coolant Through
No
Description
- High Speed Steel Drill Set
- 1/16" To 1/2"
- Sizes Increase By 1/64" Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.