
HSS-Co Long Drill Bit, 1/8 Size, 118 Point Angle, HSCO, AG (TiAlN) Finish, Straight Shank Shank
Mfr # 1080756
Zoro # G110408892
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
Key Features
Overall Length
200
Flute Length
135
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
AG (TiAlN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080756
Zoro #
G110408892
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
1/8 in
Overall Length
200
Flute Length
135
Details
Item
HSS-Co Long Drill Bit
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
AG (TiAlN)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron
Decimal Equivalent
0.125
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.