
HSS-Co Long Drill Bit, 9/64 Size, 118 Point Angle, HSCO, AG (TiAlN) Finish, Straight Shank Shank
Mfr # 1080762
Zoro # G310408975
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
Key Features
Overall Length
210
Flute Length
145
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
AG (TiAlN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080762
Zoro #
G310408975
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
9/64
Overall Length
210
Flute Length
145
Details
Item
HSS-Co Long Drill Bit
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
AG (TiAlN)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Shank Type - Machining
Straight Shank
Primary Material Application
High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.1406
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.