
HSS-Co Taper Drill Bits, 0.109375 Size, 118 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1080740
Zoro # G810409007
product price: $1.99
/eaSold in multiples of 10 for $19.90
Key Features
Overall Length
4.625
Flute Length
2.5 in
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080740
Zoro #
G810409007
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.109375
Overall Length
4.625
Flute Length
2.5 in
Details
Item
HSS-Co Taper Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.109375
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.