This item is Discontinued.

Nachi HSS Cobalt Drill Bit, 1/1/2008 Size, 118 Point Angle, HSCO, BRIGHT FINISH Finish, TAPER SHANK Shank 1266206

HSS Cobalt Drill Bit, 1/1/2008 Size, 118 Point Angle, HSCO, BRIGHT FINISH Finish, TAPER SHANK Shank (Discontinued)

  • Mfr # 1266206
  • Zoro # G510408935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266206
Zoro #
G510408935
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
1-11/16 in
Overall Length
13.375
Flute Length
7.75

Details

Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
1.125
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Shank Type - Machining
TAPER SHANK
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.