
HSS Cobalt Drill Bit, 13/32 Size, 118 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1080939
Zoro # G310408661
product price: $11.99
/eaSold in multiples of 5 for $59.95
Key Features
Overall Length
10 in
Flute Length
7 in
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080939
Zoro #
G310408661
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
13/32
Overall Length
10 in
Flute Length
7 in
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
3
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Shank Type - Machining
Straight Shank, Tang Drive
Decimal Equivalent
0.40625
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels, Cast Irons, Brass, Nonferrous Metals
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.