
HSS Cobalt Drill Bit, 21/64 Size, 118 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1080888
Zoro # G410408691
product price: $8.15
/eaSold in multiples of 5 for $40.75
Key Features
Overall Length
10 in
Flute Length
7 in
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080888
Zoro #
G410408691
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
21/64
Overall Length
10 in
Flute Length
7 in
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.328125
Shank Type - Machining
Straight Shank, Tang Drive
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels, Cast Irons, Brass, Nonferrous Metals
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.