
HSS Cobalt Drill Bit, 3/16/2023 Size, 118 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1080791
Zoro # G410408806
product price: $3.39
/eaSold in multiples of 10 for $33.90
Key Features
Overall Length
10 in
Flute Length
7 in
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080791
Zoro #
G410408806
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
3/16/2023
Overall Length
10 in
Flute Length
7 in
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels, Cast Irons, Brass, Nonferrous Metals
Shank Type - Machining
Straight Shank, Tang Drive
Decimal Equivalent
0.1875
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.