This item is Discontinued.

Nachi HSS Cobalt Drill Bit, 53/64 Size, 118 Point Angle, HSCO, BRIGHT FINISH Finish, TAPER SHANK Shank 1266000

HSS Cobalt Drill Bit, 53/64 Size, 118 Point Angle, HSCO, BRIGHT FINISH Finish, TAPER SHANK Shank (Discontinued)

  • Mfr # 1266000
  • Zoro # G810408710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266000
Zoro #
G810408710
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
53/64
Overall Length
11.25
Flute Length
6.625

Details

Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
0.8281
Shank Type - Machining
TAPER SHANK
Coolant Fed
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.