Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nachi HSS Drill Bit, 1/13/1964 Size, 118 Point Angle, HSS, BLACK OXIDE Finish, TAPER SHANK Shank 1266241

HSS Drill Bit, 1/13/1964 Size, 118 Point Angle, HSS, BLACK OXIDE Finish, TAPER SHANK Shank (Discontinued)

  • Mfr # 1266241
  • Zoro # G310408982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266241
Zoro #
G310408982
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
1-15/16 in
Overall Length
13.125
Flute Length
7.5

Details

Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Shank Type - Machining
TAPER SHANK
Decimal Equivalent
1.2031
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.