
HSS Drill Bit, 1/3/1932 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish, TAPER SHANK Shank (Discontinued)
- Mfr # 1266212
- Zoro # G610408996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1266212
Zoro #
G610408996
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
1-3/4 in
Overall Length
18 in
Flute Length
12
Details
Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
1.0938
Shank Type - Machining
TAPER SHANK
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.