
HSS Extra Long Drill Bits, 0.15625 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1265550
Zoro # G010408688
product price: $1.75
/eaSold in multiples of 10 for $17.50
Key Features
Overall Length
12 in
Flute Length
9 in
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265550
Zoro #
G010408688
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.15625
Overall Length
12 in
Flute Length
9 in
Details
Item
HSS Extra Long Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.15625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.