
HSS Extra Long Drill Bits, 0.8125 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1265973
Zoro # G110408625
product price: $50.49
/eaKey Features
Overall Length
18 in
Flute Length
14 in
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265973
Zoro #
G110408625
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.8125 in
Overall Length
18 in
Flute Length
14 in
Details
Item
HSS Extra Long Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.8125
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.