Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nachi HSS Jobber Drill Bit, 0.640625 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish 1265864

HSS Jobber Drill Bit, 0.640625 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish (Discontinued)

  • Mfr # 1265864
  • Zoro # G610408736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265864
Zoro #
G610408736
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.640625
Overall Length
7.125
Flute Length
5.1875

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.640625
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.