Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nachi HSS Jobber Drill Bit, 0.671875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish 1265887

HSS Jobber Drill Bit, 0.671875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish (Discontinued)

  • Mfr # 1265887
  • Zoro # G310408869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265887
Zoro #
G310408869
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.671875
Overall Length
7.625
Flute Length
5.625

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.671875
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.