
HSS Jobber Drill Bits, 0.046875 Size, 135 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1080704
Zoro # G410408905
product price: $2.15
/eaSold in multiples of 10 for $21.50
Key Features
Drill Bit Size
0.046875
Overall Length
1.75
Flute Length
0.75 in
Number of Flutes
2
Material - Machining
HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080704
Zoro #
G410408905
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.046875
Overall Length
1.75
Flute Length
0.75 in
Details
Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.046875
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.