Zoro Homepage

HSS PM Short Drill Bits, 0.6875 Size, 135 Point Angle, POWDERED HSCO, SG (TiN+TiCN) Finish

  • Mfr # 1266103

  • Zoro # G710409060


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.6875
Overall Length
6
Flute Length
3.4375
Number of Flutes
2
Material - Machining
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266103
Zoro #
G710409060
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.6875
Overall Length
6
Flute Length
3.4375

Details

Item
HSS PM Short Drill Bits
Number of Flutes
2
Material - Machining
POWDERED HSCO
Finish - Machining
SG (TiN+TiCN)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Endmill Type Shank
Decimal Equivalent
0.6875
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.