Zoro Homepage

HSS Short Length Drill Bits, 0.046875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish

  • Mfr # 1050626

  • Zoro # G010408954


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Drill Bit Size
0.046875
Overall Length
1.375
Flute Length
0.5
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050626
Zoro #
G010408954
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.046875
Overall Length
1.375
Flute Length
0.5

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.046875
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.