Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Short Length Drill Bits, 0.125 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank

  • Mfr # 1050896

  • Zoro # G310408951


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Overall Length
1.875
Flute Length
0.875
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050896
Zoro #
G310408951
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.125
Overall Length
1.875
Flute Length
0.875

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.125
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.