HSS Short Length Drill Bits, 0.3125 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank

  • Mfr # 1051399

  • Zoro # G510408850


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Overall Length
2.8125
Flute Length
1.625
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051399
Zoro #
G510408850
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.3125
Overall Length
2.8125
Flute Length
1.625

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.3125
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.