
HSS Short Length Drill Bits, 0.453125 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank
Mfr # 1051594
Zoro # G010408787
product price: $9.75
/ea
Sold in multiples of 5 for $48.75
Key Features
Overall Length
3.5625
Flute Length
2.125 in
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051594
Zoro #
G010408787
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.453125
Overall Length
3.5625
Flute Length
2.125 in
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.453125
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.