
HSS Short Length Drill Bits, #14 Size, 135 Point Angle, HSS, BLACK OXIDE Finish
Mfr # 1051055
Zoro # G110408960
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Drill Bit Size
#14
Overall Length
2.1875 in
Flute Length
1.125
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051055
Zoro #
G110408960
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#14
Overall Length
2.1875 in
Flute Length
1.125
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.182
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.