Zoro Homepage

HSS Short Length Drill Bits, #16 Size, 135 Point Angle, HSCO, BLACK OXIDE Finish

  • Mfr # 1081614

  • Zoro # G610408934


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Drill Bit Size
#16
Overall Length
2.1875 in
Flute Length
1.125
Number of Flutes
2
Material - Machining
HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081614
Zoro #
G610408934
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
#16
Overall Length
2.1875 in
Flute Length
1.125

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.177
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.