
HSS Short Length Drill Bits, #22 Size, 135 Point Angle, HSS, BLACK OXIDE Finish
Mfr # 1050982
Zoro # G710408872
product price: $1.79
/eaSold in multiples of 10 for $17.90
Key Features
Drill Bit Size
#22
Overall Length
2.125 in
Flute Length
1.0625
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050982
Zoro #
G710408872
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#22
Overall Length
2.125 in
Flute Length
1.0625
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.157
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.