Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Short Length Drill Bits, #24 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank

  • Mfr # 1020708

  • Zoro # G310408890


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Overall Length
2.0625
Flute Length
1
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020708
Zoro #
G310408890
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
#24
Overall Length
2.0625
Flute Length
1

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.152
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.