
HSS Short Length Drill Bits, #41 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank
Mfr # 1019805
Zoro # G410408899
product price: $2.89
/eaSold in multiples of 10 for $28.90
Key Features
Overall Length
1.8125
Flute Length
0.8125 in
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1019805
Zoro #
G410408899
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#41
Overall Length
1.8125
Flute Length
0.8125 in
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.096
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.