
HSS Short Length Drill Bits, #47 Size, 135 Point Angle, HSCO, BLACK OXIDE Finish
Mfr # 1081300
Zoro # G810408789
product price: $1.89
/eaSold in multiples of 10 for $18.90
Key Features
Drill Bit Size
#47
Overall Length
1.75
Flute Length
0.75 in
Number of Flutes
2
Material - Machining
HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1081300
Zoro #
G810408789
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#47
Overall Length
1.75
Flute Length
0.75 in
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.0785
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.