Zoro Homepage

HSS Short Length Drill Bits, J Size, 135 Point Angle, HSCO, BLACK OXIDE Finish

  • Mfr # 1081082

  • Zoro # G710409022


product price: $6.35
/ea
Sold in multiples of 10 for $63.50

Key Features

Drill Bit Size
J
Overall Length
2.6875 in
Flute Length
1.5
Number of Flutes
2
Material - Machining
HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081082
Zoro #
G710409022
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
J
Overall Length
2.6875 in
Flute Length
1.5

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.277
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.