
HSS Short Length Drill Bits, L Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1062060
Zoro # G910408689
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Drill Bit Size
L
Overall Length
2.75 in
Flute Length
1.5625
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062060
Zoro #
G910408689
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
L
Overall Length
2.75 in
Flute Length
1.5625
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.29
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.