HSS Taper Length Drill Bit, 0.078125 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank

  • Mfr # 1265508

  • Zoro # G210408648


product price:  $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Overall Length
3.75
Flute Length
2
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1265508
Zoro #
G210408648
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.078125
Overall Length
3.75
Flute Length
2

Details

Item
HSS Taper Length Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.078125
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.