Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 0.5mm

  • Mfr # 0084008

  • Zoro # G310404526


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Overall Length
200
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0084008
Zoro #
G310404526
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
200
Size-Diameter
12
Flute Length
30

Details

Item
HSS-Co AG Starting Drill
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.4724

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.