Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Cobalt Drill W/ Black Oxide - 10.2mm

  • Mfr # 0047602

  • Zoro # G510404067


product price: $21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Overall Length
133
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0047602
Zoro #
G510404067
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
133
Size-Diameter
10.1
Flute Length
69

Details

Item
HSS-Co Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
0.3976
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.