Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 10.6mm

  • Mfr # 0047648

  • Zoro # G510404098


product price: $23.49
/ea
Sold in multiples of 5 for $117.45

Key Features

Overall Length
137
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047648
Zoro #
G510404098
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
137
Flute Length
70
Size-Diameter
10.5

Details

Item
HSS-Co Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.