
Jobber Length Cobalt Drill W/ Black Oxide - 1/16in
Mfr # 1053900
Zoro # G510404883
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Overall Length
1.625
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053900
Zoro #
G510404883
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
1.625
Size-Diameter
0.0625
Flute Length
0.625
Details
Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.0625
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.