
Jobber Length Cobalt Drill W/ Black Oxide - 12.5mm
Mfr # 0047837
Zoro # G510403831
product price: $30.49
/eaSold in multiples of 5 for $152.45
Key Features
Overall Length
152
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0047837
Zoro #
G510403831
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
152
Flute Length
80
Size-Diameter
12.4
Details
Item
HSS-Co Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
0.4882
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.