Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Cobalt Drill W/ Black Oxide - 31/64in

  • Mfr # 1060780

  • Zoro # G510404753


product price: $23.49
/ea
Sold in multiples of 5 for $117.45

Key Features

Overall Length
8.25
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.4844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060780
Zoro #
G510404753
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
8.25
Size-Diameter
31/64
Flute Length
4.375

Details

Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.4844
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.