Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 3/32

  • Mfr # 1053946

  • Zoro # G410404891


product price: $2.45
/ea
Sold in multiples of 10 for $24.50

Key Features

Overall Length
1.75
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
0.09375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053946
Zoro #
G410404891
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
1.75
Size-Diameter
0.09375
Flute Length
0.75

Details

Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.09375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.