Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 5/16in

  • Mfr # 1060670

  • Zoro # G210404404


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Overall Length
6.375
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Length
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060670
Zoro #
G210404404
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6.375
Flute Length
3.125
Size-Diameter
5/16/2023

Details

Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.