Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 9.0mm

  • Mfr # 0047488

  • Zoro # G210404824


product price: $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Overall Length
124
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047488
Zoro #
G210404824
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
124
Flute Length
63
Size-Diameter
8.9

Details

Item
HSS-Co Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.