Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length HSS Drill - 21/64in

  • Mfr # 0543776

  • Zoro # G910405251


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Overall Length
24"
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Length
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0543776
Zoro #
G910405251
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
24"
Flute Length
17
Size-Diameter
2/1/2004

Details

Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
2.25
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.