
Jobber Length HSS Drill - 25/64in
Mfr # 0543810
Zoro # G710405239
product price: $7.29
/eaSold in multiples of 5 for $36.45
Key Features
Overall Length
17.375
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0543810
Zoro #
G710405239
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
17.375
Flute Length
10.25
Size-Diameter
2/5/1932
Details
Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
2.1563
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.