Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length HSS Drill - O

  • Mfr # 0545836

  • Zoro # G310404311


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Overall Length
4.5
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Length
3.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0545836
Zoro #
G310404311
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
4.5
Flute Length
3.1875
Size-Diameter
O

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.316
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.