
Jobber Length HSS Drill W/ Black Oxide - 0.45mm
Mfr # 0062389
Zoro # G110404184
product price: $3.39
/eaSold in multiples of 10 for $33.90
Key Features
Overall Length
27
Drill Bit Point Angle
108
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0062389
Zoro #
G110404184
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
27
Flute Length
7.5
Size-Diameter
0.42
Details
Item
HSS Drill Bit
Drill Bit Point Angle
108
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.