
Jobber Length HSS Drill W/ Black Oxide - 11/64in
Mfr # 0011606
Zoro # G110404764
product price: $1.65
/eaSold in multiples of 10 for $16.50
Key Features
Overall Length
13.875
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0011606
Zoro #
G110404764
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
13.875
Flute Length
8.25
Size-Diameter
1/1/2004
Details
Item
HSS Cobalt Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Decimal Equivalent
1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.