Zoro Homepage

Jobber Length HSS Drill W/ Black Oxide - 12.50mm

  • Mfr # 0005541

  • Zoro # G510404807


product price: $14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Overall Length
149
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005541
Zoro #
G510404807
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
149
Size-Diameter
12.25
Flute Length
111

Details

Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.