
Jobber Length HSS Drill W/ Black Oxide - 12.75mm
Mfr # 0147804
Zoro # G210404657
product price: $18.39
/eaSold in multiples of 5 for $91.95
Key Features
Overall Length
152
Drill Bit Point Angle
118
Number of Flutes
3
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0147804
Zoro #
G210404657
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
152
Size-Diameter
12.5
Flute Length
114
Details
Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
3
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.